Shop All Cable Clamps & Clips
Parker
1-1/4''-LP GAS-350PSI
Mfr # 7232-1252100
Zoro # G210053800
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7232-1252100
- Zoro # G210053800
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Parker's Series 7232 Liquid Petroleum Gas LPG Hose provides excellent service across a wide variety of LPG/propane supply and transfer applications. The flexible industrial rubber hose provides a safe vibration-dampening connector between metal piping on vehicles, and maximum bulk loading performance. Series 7232 is qualified with permanent crimp couplings for a safe and secure connection. Markets: - Construction - General Industrial - Transportation Features/Benefits: - Tube: Black nitrile for excellent fuel gas resistance to 140 DegF. - Reinforcement: Multiple textile braids for kink resistance, strength and durability. - Cover: Black chloroprene for abrasion, oil and weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - media - Liquid Petroleum Gas LPG - Propane - usage - Bulk loading/unloading - In-plant processing/transfer - Transport trucks Industry Standards: - CSA 8.1 Type I - UL21 Safety/Technical: - Design Factor: 5:1 - Click here to access CrimpSource for current crimp specifications. Warnings: - Do not use hose for natural gas service where fixed/rigid pipe is more appropriate due to reduced permeation and overall strength and durability. Use rigid pipe, non-permeable tubing or hose with barrier constructions to convey natural gas whenever possible. - Strictly adhere to the inspection procedures detailed in DOT regulation 49CFR 180.416 when using this product in a mobile application such as delivery or service vehicles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BL5)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP40/50)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Gray/Clear, 15PK (FWT30CA-12115)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- Parker Cable Clamps & Clips