Shop All Industrial Hoses
Parker
1 1/4''-100R4-200PSI/50PSI
Mfr # 811-20
Zoro # G009840895
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 811-20
- Zoro # G009840895
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from 3⁄4” to 2-1⁄2” in diameter to fit the requirements of various markets. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personnel Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Features/Benefits: 62-300 PSI working pressure in different sizes Half SAE bend radius for ease of installation and low force to flex SAE J517 100R4 / SAE J1942 Performance Specifications Oil and weather-resistant synthetic rubber cover Applications: Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: 81 series fittings for -12 to -32 88 series fittings for -12 to -40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Motor (S1-6007532)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- ELESA Oil level indicators, HFTX.3/4-16 SAE (HFTX. (inch sizes))
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- Parker Industrial Hoses