Shop All Industrial Hoses
Parker
1-1/2''-SAND BLAST-300PSI
Mfr # 7244-1500
Zoro # G909840902
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7244-1500
- Zoro # G909840902
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7244 Sand Blast Hose provides excellent heavy duty service across multiple medium pressure blasting and transfer applications. The thick rubber tube provides additional resistance to sand and other abrasive materials going through the hose, and dissipates static electrical charge for operator safety. The thick hose wall provides kink resistance for unimpeded flow, and resistance to abrasion and weathering for maximum performance. Series 7244 is available in 200-foot continuous lengths, subject to minimum order quantity and quoted pricing. Markets: - Construction - General Industrial Features/Benefits: - Tube: Black natural rubber for superior abrasion resistance to 160 DegF - Reinforcement: Multiple textile plies for strength and durability - Cover: Black synthetic rubber for resistance to abrasion, cuts, gouging, scuffs and weathering. Applications: - media - Abrasive materials - Sand - usage - Cleaning - Conditioning - Stripping - Construction sites - Highway maintenance - Shipyards Safety/Technical: - Design Factor: 3:1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- MAIN FILTER Hydraulic Filter, replaces LATHAM MARINE FILT8360, Pressure Line, 10 micron, Outside-In (MF0058396)
- ENERPAC HLS560, 5 ft., High Pressure Hydraulic Hose, .19 in. Internal Diameter, 37 degree Flare (HLS560)
- NORD Motor Premium Eff, NEMA C-Face, 2 HP (SK90LP/4-145TC-CUS-TW)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- Parker Air Hoses