Shop All Industrial Hoses
Parker
1''-100R4-250PSI/70PSI
Mfr # 811-16
Zoro # G009840925
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 811-16
- Zoro # G009840925
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from 3⁄4” to 2-1⁄2” in diameter to fit the requirements of various markets. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personnel Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Features/Benefits: 62-300 PSI working pressure in different sizes Half SAE bend radius for ease of installation and low force to flex SAE J517 100R4 / SAE J1942 Performance Specifications Oil and weather-resistant synthetic rubber cover Applications: Petroleum base hydraulic fluids and lubricating oils Compatible Fittings: 81 series fittings for -12 to -32 88 series fittings for -12 to -40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH (UCP218-90MM)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- Parker Industrial Hoses