Shop All Barbed Tube Fittings
Parker
0.377" Barb Brass Plug
Mfr # 20-8
Zoro # G3183887
original price:
$3.85
5% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Plug
- Barb Size 3/8 ft
- Fitting Connection Type Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 20-8
- Zoro # G3183887
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 ft |
Tube Size | 1/2 in |
Tube Outside Dia. | 1/2 in |
For Tube Inside Diameter ID | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 13/16 in |
Description
Plug, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 13/16 in, Specific Fitting Shape Plug, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507)
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-2-2)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 1-1/2 (736113-0624)
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter (8P2TU8-316)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- ELDON JAMES Tee, Thread To Barb, Poly, 1/2 In NPT, PK10 (T8-6HDPE)
- Parker Barbed Tube Fittings