Shop All Barbed Tube Fittings
Parker
0.17" x 3/8" Barb Brass Union Reducer
Mfr # 22-4-8
Zoro # G0978817
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 11/64 in x 3/8 in
- Fitting Connection Type Barbed x Barbed
- Tube Size 1/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 22-4-8
- Zoro # G0978817
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 3/8 in |
Tube Size | 1/4 in x 1/2 in |
Tube Outside Dia. | 1/4 in x 1/2 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter ID | 17/100 in, 3/8 in |
Description
Union Reducer, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Reducing Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" OD Tube, 304SS (100150-4-555)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- RHEEM Gasket, SP5886 (SP5886)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Union (22CA-4-4)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 (T8-8BN)
- Parker Barbed Tube Fittings