Shop All Barbed Tube Fittings
Parker
0.17" x 0.096" Barb Brass Union 90 Degree Elbow
Mfr # 225-4-5/32
Zoro # G2597664
original price:
$6.49
13% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 11/64 in x 3/32 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in x 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 225-4-5/32
- Zoro # G2597664
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 3/32 in |
Tube Size | 1/4 in x 5/32 in |
Tube Outside Dia. | 1/4 in x 5/32 in |
Overall Length | 5/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter ID | 1/4 in, 17/100 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Description
Union Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 2"" (PVC003330800)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- LEGEND VALVE 1-1/2" T/S-603V PVC BALL VALVE (201-187)
- KOHLER Components Towel Arm (78377-CP)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-8)
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter (8P2TU8-316)
- PARKER 3/8" x 1/4" Barb Brass Plug (20-6)
- PARKER 0.17" x 0.096" Barb Brass Union Reducer (22-4-5/32)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- Parker Tube Fittings