Shop All Barbed Tube Fittings
Parker
0.17" Barb x 1/8" FNPT Brass Female Connector
Mfr # 26-4-2
Zoro # G3114447
original price:
$6.25
5% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 11/64 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 26-4-2
- Zoro # G3114447
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Outside Dia. | 1/4 in |
Hex Size | 1/2 in |
For Tube Inside Diameter ID | 17/100 in |
Overall Length | 29/32 in |
Fitting Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Pipe Size | 1/8 in |
Description
Female Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- SLOAN Sfp11 Trim Plate W/Spacer (0362011)
- PARKER 1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing (8-6 RB-SS)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- PARKER 3/8" Barb Brass Union (22-8)
- PARKER 0.17" Barb x 1/4" Solder Brass Solder Connector (238-4-4)
- PARKER 0.096" Barb Brass Union Tee (224-5/32)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- APOLLO VALVES Adapter Barb 1Inx3/4In Mpt (APXMA134)
- Parker Barbed Tube Fittings