Shop All Barbed Tube Fittings
Parker
0.17" Barb x 1/8" FNPT Brass Female Branch Tee
Mfr # 237-4-2
Zoro # G2545681
original price:
$11.58
8% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 11/64 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 237-4-2
- Zoro # G2545681
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Outside Dia. | 1/4 in |
Fitting Side A Tube Inner Diameter | 17/100 in |
Fitting Side C Tube Inner Diameter | 1/6 in |
Overall Length | 1 11/32 in |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 1/6 in, 17/100 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/6 in |
Description
Female Branch Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 17/100 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/6 in, Fitting Side C Connection Type FNPT, Fitting Side C Pipe Size 1/8 in, Fitting Side C Tube Inner Diameter 1/6 in, Overall Length 1 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735SS)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- PARKER 1/4" x 1/4" x 0.170" Barb Brass Union Tee (224-6-6-4)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- Parker Tube Fittings