Shop All Barbed Tube Fittings
Parker
0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow
Mfr # 230-4-2
Zoro # G2098957
product price: $1.73
/ea
$1.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 11/64 in
- Fitting Connection Type Barbed x FNPT
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 230-4-2
- Zoro # G2098957
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Outside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 29/32 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter ID | 17/100 in |
Description
Female Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 29/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5FG9)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow (229-4-1)
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-4)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- PARKER 0.17" Barb x 1/4" Solder Brass Solder Connector (238-4-4)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- Parker Barbed Tube Fittings