Shop All Barbed Tube Fittings
Parker
0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee
Mfr # 231-4-2
Zoro # G2571667
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 11/64 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 231-4-2
- Zoro # G2571667
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Outside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/8" |
Fitting Pipe Size | 1/8 in |
Overall Length | 1 9/32 in |
Fitting Side A Tube Inner Diameter | 17/100 in |
Fitting Side C Tube Inner Diameter | 17/100 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 17/100 in |
Pipe Size | 1/8 in |
Description
Male Run Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 17/100 in, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 1 9/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Female to Male Nipple, 1 in, Brass, FNPT x MNPSH, Domestic (FM1010)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-6)
- PARKER 1/4" Barb Brass Union (22-6)
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-6-4)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-4)
- GENOVA BUSHING 6X4 DWV (K01565C)
- Parker Tube Fittings