Shop All Barbed Tube Fittings
Parker
0.17" Barb Brass Union 90 Degree Elbow
Mfr # 225-4-4
Zoro # G1212206
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 11/64 in x 11/64 in
- Fitting Connection Type Barbed x Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 225-4-4
- Zoro # G1212206
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 11/64 in |
Tube Size | 1/4 in |
Tube Outside Dia. | 1/4 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Overall Length | 5/8 in |
For Tube Inside Diameter ID | 17/100 in |
Description
Union Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, 304SS (100262-4-555)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- PARKER 0.096" Barb Brass Union Tee (224-5/32)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee (224-8-8-6)
- ELDON JAMES 3/16" x 3/32" Barbed Reducing Coupling PK 10 (C3-1.5WP)
- Parker Barbed Tube Fittings