Shop All Barbed Tube Fittings
Parker
0.17" Barb Brass Union
Mfr # 22-4
Zoro # G2211027
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Barb Size 11/64 in x 11/64 in
- Fitting Connection Type Barbed x Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 22-4
- Zoro # G2211027
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 11/64 in |
Tube Size | 1/4 in |
Tube Outside Dia. | 1/4 in x 1/4 in |
Overall Length | 27/32 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter ID | 17/100 in |
Description
Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 27/32 in, Specific Fitting Shape Straight Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- DIXON The Right Connection Increaser Hex Nipple, 1 x 1-1/2 in, FNPSH x MNPT, Cast Brass, Domestic (FM10S15T)
- DANCO CARTRIDGE F/GLACIER BAY (9D00010321)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- PARKER 0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee (228-4-2)
- PARKER 3/8" x 1/4" Barb Brass Plug (20-6)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- PARKER 0.096" Barb Brass Union (22-5/32)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/4 in. D Adapter (CBA1234BG1)
- Parker Barbed Tube Fittings