Shop All Barbed Tube Fittings
Parker
0.096" Barb x 1/8" MNPT Brass Male Connector
Mfr # 28-5/32-2
Zoro # G2161801
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 3/32 in
- Fitting Connection Type Barbed
- Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 28-5/32-2
- Zoro # G2161801
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/32 in |
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Outside Dia. | 5/32 in |
Hex Size | 7/16 in |
For Tube Inside Diameter ID | 12/125 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Overall Length | 27/32 in |
Fitting Pipe Size | 1/8 in |
Description
Male Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 5/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Slip Repair Coupling (FSBC12SL)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 14)
- PARKER 1/4" MNPS x 5/16" Flare Brass Connector 10PK (48IFHD-5-4)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- PARKER 0.17" Barb Brass Union (22-4)
- PARKER 0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee (228-4-2)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- Parker Barbed Tube Fittings