Shop All Barbed Tube Fittings
Parker
0.096" Barb Brass Union Tee
Mfr # 224-5/32
Zoro # G0643684
original price:
$4.25
10% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Barb Size 3/32 in x 3/32 in
- Fitting Connection Type Barbed x Barbed x Barbed
- Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 224-5/32
- Zoro # G0643684
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/32 in x 3/32 in |
Tube Size | 5/32 in |
Tube Outside Dia. | 5/32 in x 5/32 in |
For Tube Inside Diameter ID | 12/125 in |
Overall Length | 1 in |
Fitting Side B Tube Inner Diameter | 12/125 in |
Fitting Side C Tube Inner Diameter | 12/125 in |
Fitting Side A Tube Inner Diameter | 12/125 in |
Description
Union Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 12/125 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 12/125 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 12/125 in, Overall Length 1 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tubing Cutter 1/2" (J350)
- ACORN CONTROLS Mixing Tee Body, Hot and Cold (2570-041-000)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010870)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 2" Wall (722619)
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- PARKER 1/4" Barb Brass Union (22-6)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- PARKER 1/4" x 3/8" Hose Barb x MNPT SS Barb Connector (6-4 B2HF-SS)
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee (224-8-8-6)
- BOSHART Tee Nylon Barb 1-1/4 In (UNT-12)
- Parker Tube Fittings