Shop All Barbed Tube Fittings
Parker
0.096" Barb Brass Union 90 Degree Elbow
Mfr # 225-5/32
Zoro # G2958295
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/32 in x 3/32 in
- Fitting Connection Type Barbed
- Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 225-5/32
- Zoro # G2958295
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/32 in x 3/32 in |
Tube Size | 5/32 in |
Tube Outside Dia. | 5/32 in x 5/32 in |
For Tube Inside Diameter ID | 12/125 in |
Overall Length | 1/2 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
Fitting Side A Tube Inner Diameter | 3/32 in |
Description
Union Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/32 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- PARKER 0.377" Barb Brass Plug (20-8)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- PARKER 1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-6-2)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- LASCO Plug Insert Poly 1" (UPPP-10)
- Parker Barbed Tube Fittings