Shop All Soccer Equipment
Park & Sun
Park and sun BM-21S 21 ft. BADMINTON NET
Mfr # BM-21S
Zoro # G203886507
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Park & Sun
- MFR # BM-21S
- Zoro # G203886507
- Country of Origin China
- Category Soccer Equipment
Description
Enjoy hours of active and competitive entertainment with this great badminton net.
Features- Rope cable top
- 6 in. Side pockets
- 1 in. Reinforced vinyl top tape
- Braided bottom
- Regulation Size - 30 in. x 21 ft.
- Color - yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 60 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X60)
- MTD Pin-Shoulder (738-04286A)
- TRIMLOK HARDWARE SEALS WEATHERSTRIP RV Roll 25 Foot Length x 0885 Inch Width x 0104 Inch Height Black E (X2828HT-25)
- MTD Boom Asm Ext (753-09226)
- PUGG 6 Footer Portable Training Goal Boxed Set (1063936)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- WILSON TEAM SPORTS Youth Soccer Shinguards (30288)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- CHAMPION SPORTS Sports Soccer Pop-Up Goal, 48x24x24", PR (SG42)
- CHAMPION SPORTS Viper Soccer Ball, Red/Black/White, Size 4 (VIPER4)
- Park & Sun Sporting Goods