Paris Site Furnishings

PSF Sombra 40'' Round Surface Mount Perforated Steel Picnic Table with 4 Attached Blue Chairs


product price: $9,241.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with a stylish and durable seating option with the Paris Site Furnishings Sombra 40'' round surface mount perforated steel picnic table with 4 attached chairs. This outdoor table set is made of durable powder-coated steel that is meant to withstand outdoor conditions. Its reliable construction and pre-cut holes allows it to be mounted directly into a surface and provides a sturdy place for customers and guests to relax.This set pairs with a matching umbrella sold separately that keeps your guests out of direct sunlight while they relax in the four perforated chairs. The chairs are attached to both the surface and the 40'' round table creating a sturdy set up that you can be confident will last a long time. Enhance your outdoor seating with this steel picnic table with 4 attached chairs!Overall Dimensions:Table Diameter: 40''Table Height: 31 11/16''Seat Height: 20''Seat Depth: 19 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.