Paris Site Furnishings

PSF Sombra 40'' Round Mount Perforated Steel Picnic Table with 3 Attached Chairs


product price: $8,590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with a stylish and durable seating option with the Paris Site Furnishings Sombra 40'' round surface mount perforated steel ADA accessible picnic table with 3 attached chairs. This outdoor table set is made of durable powder-coated steel that is meant to withstand outdoor conditions. Its reliable construction and pre-cut holes allows it to be mounted directly into a surface and provides a sturdy place for customers and guests to relax.This set pairs with a matching umbrella sold separately that keeps your guests out of direct sunlight while they relax. This set includes three attached perforated chairs with a generous open space suitable for wheelchair access. The chairs are attached to both the surface and the 40'' round table creating a sturdy set up that you can be confident will last a long time. Enhance your outdoor seating with this steel ADA accessible picnic table with 3 attached chairs!Overall Dimensions:Table Diameter: 40''Table Height: 31 11/16''Seat Height: 20''Seat Depth: 19 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.