Shop All Picnic Tables
Paris Site Furnishings
PSF Single Pedestal 46'' Square Surface Mount Perforated Steel Picnic Table with 4 Attached Seats
Mfr # 969SPS4PSSF
Zoro # G811519668
Free Shipping & Returns
$10,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969SPS4PSSF
- Zoro # G811519668
- Country of Origin China
- Category Picnic Tables
Description
Provide your guests with a stylish and durable seating option with the Paris Site Furnishings single pedestal 46'' square surface mount perforated steel picnic table with 4 attached seats. This outdoor table set is made of durable powder-coated steel that is meant to withstand outdoor conditions. Its reliable construction and pre-cut holes allows it to be mounted directly into a surface and provides a sturdy place for customers and guests to relax.This set pairs with a matching roof sold separately that keeps your guests out of direct sunlight while they relax in the four perforated pedestal seats. These steel seats are attached to both the surface and the 46'' square table creating a sturdy set up that you can be confident will last a long time. Enhance your outdoor seating with this steel picnic table with 4 attached seats!Overall Dimensions:Length: 73''Width: 73''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Hands Off Bike Lock (7067993)
- A & I PRODUCTS Hitch Pin, Machined, 7/8" x 6 1/4 9.3" x4" x1.5" (A-HPL107)
- A & I PRODUCTS Belt, Fan 9" x9" x3" (A-T23526)
- DB ELECTRICAL Tie Rod End For Case International Harvester 1070, 1090, 1170 (1704-3539)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GARDENISED Outdoor Gray Woodgrain Picnic Table Set with Metal Frame, 5 Feet Long (QI004447GY)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Blue (4HUP6)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Expanded Metal Mesh Top and Seats and Steel Frame in Black w/Anchors (SLF-EML72-H48L-BK-GG)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- Paris Site Furnishings Patio Furniture