Shop All Picnic Tables
Paris Site Furnishings
PSF Single Pedestal 46'' Square Inground Mount Perforated Steel Picnic Table with 4 Attached Seats
Mfr # 969SPS4PSIG
Zoro # G311519700
product price: $8,984.99
/ea
Free Shipping & Returns
$8,984.99
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
- Brand Paris Site Furnishings
- MFR # 969SPS4PSIG
- Zoro # G311519700
- Country of Origin China
- Category Picnic Tables
Description
Provide your guests with a stylish and durable seating option with the Paris Site Furnishings single pedestal 46'' square inground mount perforated steel picnic table with 4 attached seats. This outdoor table set is made of durable powder-coated steel that is meant to withstand outdoor conditions. Its reliable construction and pre-cut holes allows it to be inground mounted and provides a sturdy place for customers and guests to relax.This set pairs with a matching roof sold separately that keeps your guests out of direct sunlight while they relax in the four perforated pedestal seats. These steel seats are attached to the 46'' square table creating a sturdy set up that you can be confident will last a long time. Enhance your outdoor seating with this steel picnic table with 4 attached seats!Overall Dimensions:Length: 73''Width: 73''
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
- STENS New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127 (345-672)
- TIGER LIGHTS Small Rectangular LED Headlight 12V For John Deere 450H Flood Off-Road Light (RE306510)
- NEW AGE PET Dog Brea Food Pantry/Double Diner, Antiq (EHPD404)
- STENS Caster Yoke 285-556 For Toro 116-8888 (285-556)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Taupe, Resin, 29.4" x 72" x 57" (C902BP87DGR1E)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- Paris Site Furnishings Outdoor Tables