Shop All Canopies & Shelters
Paris Site Furnishings
PSF Shade Series Jet Black Inground Mounted Steel Canopy - 85.5'' x 78'' x 98.75''
Mfr # 969DPSIGBJB
Zoro # G111667496
Free Shipping & Returns
$11,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPSIGBJB
- Zoro # G111667496
- Country of Origin China
- Category Canopies & Shelters
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series jet black inground mounted steel canopy with basket weave perforations. This canopy is designed to provide protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its inground mounted design makes this sturdy installation an everlasting addition to your park or bus stop.This canopy boasts an attractive jet black color that will uplift guests and bring positive attention to your property. Additionally it exhibits stylish basket weave perforations all across its surface adding a fun magnetic energy to your outdoor space. Built out of durable steel that can endure harsh climates this canopy is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 98 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 150MB Mouse & Insect Board (150MBGL)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- A & I PRODUCTS Radiator Core 16.5" x19.5" x7.5" (A-AB3599R)
- BRIGGS & STRATTON Air Filter (27987S)
- DRY TOP Foremost Tarp Co. 4 Way Canopy Connector 0.3 ft. H (73004)
- E-Z UP Vantage Shelter, 10x10 Ft., Gray Frame, Bla (VG3SG10BK)
- ZORO SELECT Event Canopy, 20 Ft. X 18 Ft., 11 Ft. 4In. (11C545)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 12' - Tan Triangle (SHSTAN-121212-X)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Tent (9401-66)
- BACKYARD PRO COURTYARD Series 10' x 10' Black Straight Leg Aluminum Instant Canopy (554AP10X10BK)
- SUPERHEROSTUFF 14 sq. ft. Gazebo Roof Framing & Mounting Kit with Pacific Blue Outdura Canopy (PA3746442)
- Paris Site Furnishings Canopies & Shelters