Shop All Canopies & Shelters
Paris Site Furnishings
PSF Shade Series Chocolate Brown Inground Mounted Steel Canopy - 85.5'' x 78'' x 98.75''
Mfr # 969DPSIGBCB
Zoro # G511519661
Free Shipping & Returns
$11,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPSIGBCB
- Zoro # G511519661
- Country of Origin China
- Category Canopies & Shelters
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series chocolate brown inground mounted steel canopy with basket weave perforations. This canopy is designed to provide protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its inground mounted design makes this sturdy installation an everlasting addition to your park or bus stop.This canopy boasts an attractive chocolate brown color that will uplift guests and bring positive attention to your property. Additionally it exhibits stylish basket weave perforations all across its surface adding a fun magnetic energy to your outdoor space. Built out of durable steel that can endure harsh climates this canopy is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 98 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- STENS Overseeder Blade Set (373-241)
- MTD Axle Assy-Rh Short (983-0126)
- BRIGGS & STRATTON O-Ring Kit (705001)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 20'x20'x7', Charcoal (CPHC202007ECL1)
- XTARPS CORPORATION. Xtarps, MN-MS90-B0614, 90% Shade Cloth, Shade Tarp, 6'W x 14'L, Black (MN-MS90-B0614)
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 29 ft. x 9 ft. Charcoal (CPHC122909)
- RIVERSTONE INDUSTRIES 5.8 x 100 ft. Knitted Privacy Cloth - Brown (PF-6100-Brown)
- XPOSE SAFETY Sun Shade Sail 6' x 10' - Tan Rectangle (SHSTAN-610-X)
- ARROW STORAGE PRODUCTS 29ft.x9ft. Charcoal One Sided Steel Carport Enclosure (ECL2909CCX1)
- Paris Site Furnishings Canopies & Shelters