Shop All Outdoor Benches
Paris Site Furnishings
PSF Shade Series 6' Window Gray Surface Mounted Park Bench W/ Solid Canopy 85 1/2''x78''x97 1/4''
Mfr # 969DPS6CSSLXG
Zoro # G011583193
product price: $9,788.99
/ea
Free Shipping & Returns
$9,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPS6CSSLXG
- Zoro # G011583193
- Country of Origin China
- Category Outdoor Benches
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' window gray surface mounted park bench with solid canopy. This park bench is designed to provide comfortable outdoor seating while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series park bench will accommodate people of all ages and sizes.This park bench boasts an attractive window gray color that will uplift guests and bring positive attention to your property. Additionally it exhibits a stylish solid construction that prevents rain snow and light from passing through. Built out of durable steel that can endure harsh climates this park bench is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- CANNON Extension Post f/Cannon Rod Holder - 2-Pack (1907040)
- FLOTOOL FloTool 11909/11905 Rhino Ramp, 12,000 lb Weight Capacity, Plastic (11909/11905)
- GRAMPAS WEEDER Grampa's Weeder Weed Remover (CM-10)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray (277156GY)
- COMMERCIAL ZONE PRODUCTS Skyline Blk Bench Stainless Sides, 4 ft. (725001)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- Paris Site Furnishings Outdoor Benches