Shop All Picnic Tables
Paris Site Furnishings
PSF Shade Series 6' Signal Blue Picnic Table with Canopy - 85.5'' x 78'' x 97.375''
Mfr # 969DPS6PSSBSB
Zoro # G811578047
Free Shipping & Returns
$14,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPS6PSSBSB
- Zoro # G811578047
- Country of Origin China
- Category Picnic Tables
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' signal blue surface mounted picnic table with canopy and basket weave perforations. This picnic table is designed to provide convenient outdoor dining space while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series picnic table will accommodate people of all ages and sizes.This picnic table boasts an attractive signal blue color that will uplift guests and bring positive attention to your property. Additionally it exhibits stylish basket weave perforations all across its surface adding a fun magnetic energy to your outdoor space. Built out of durable steel that can endure harsh climates this picnic table is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Use To Create A Watertight Seal Along Roof Edges/ Air Vents/ Vent Pipes And Screw Heads (551LSW-1)
- JOHN DEERE 42 in Round Drain Spade Shovel, Steel, Wood Handle (PEP-16-RBA-JD)
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- BLACK FLAG 5500V UV White Light Bug Zapper (BZ-40)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Blue (4HUP6)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Taupe, Resin, 29.4" x 72" x 57" (C902BP87DGR1E)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- Paris Site Furnishings Patio Furniture