Shop All Picnic Tables
Paris Site Furnishings
PSF Shade Series 6' Moss Green Picnic Table with Canopy - 85.5'' x 78'' x 97.375''
Mfr # 969DPS6PSSBMG
Zoro # G411519938
product price: $14,204.99
/ea
Free Shipping & Returns
$14,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPS6PSSBMG
- Zoro # G411519938
- Country of Origin China
- Category Picnic Tables
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' moss green surface mounted picnic table with canopy and basket weave perforations. This picnic table is designed to provide convenient outdoor dining space while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series picnic table will accommodate people of all ages and sizes.This picnic table boasts an attractive moss green color that will uplift guests and bring positive attention to your property. Additionally it exhibits stylish basket weave perforations all across its surface adding a fun magnetic energy to your outdoor space. Built out of durable steel that can endure harsh climates this picnic table is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP9)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- Paris Site Furnishings Patio Furniture