Shop All Outdoor Benches
Paris Site Furnishings
PSF Shade Series 6' Jet Black Surface Mounted Park Bench W/ Solid Canopy 85 1/2'' x 78'' x 97 1/4''
Mfr # 969DPS6CSSLJB
Zoro # G411583236
Free Shipping & Returns
$9,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPS6CSSLJB
- Zoro # G411583236
- Country of Origin China
- Category Outdoor Benches
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' jet black surface mounted park bench with solid canopy. This park bench is designed to provide comfortable outdoor seating while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series park bench will accommodate people of all ages and sizes.This park bench boasts an attractive jet black color that will uplift guests and bring positive attention to your property. Additionally it exhibits a stylish solid construction that prevents rain snow and light from passing through. Built out of durable steel that can endure harsh climates this park bench is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A074 Bar Mnt, 14" (140SDEA074)
- GRILL MARK Plastic Type 1 Propane Tank Level Indicator (03003ACE)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- ALATERRE FURNITURE Monaco All-Weather Outdoor Two-Seat Reclining Bench (AWWH02HH)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- Paris Site Furnishings Outdoor Benches