Shop All Picnic Tables
Paris Site Furnishings
PSF Shade Series 6' Graphite Gray Picnic Table with Canopy - 85.5'' x 78'' x 97.375''
Mfr # 969DPS6PSSBGG
Zoro # G311519953
Free Shipping & Returns
$14,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPS6PSSBGG
- Zoro # G311519953
- Country of Origin China
- Category Picnic Tables
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' graphite gray surface mounted picnic table with canopy and basket weave perforations. This picnic table is designed to provide convenient outdoor dining space while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series picnic table will accommodate people of all ages and sizes.This picnic table boasts an attractive graphite gray color that will uplift guests and bring positive attention to your property. Additionally it exhibits stylish basket weave perforations all across its surface adding a fun magnetic energy to your outdoor space. Built out of durable steel that can endure harsh climates this picnic table is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- MILWAUKEE TOOL Pruning Shears Kit (2534-21)
- ZEP Pump Assembly, Plastic (S69001)
- FLASH FURNITURE Mantilla 8' Rect Picnic Tbl w/Expanded Metal Mesh Top and Seats and Steel Frame in Black w/Anchors (SLF-EML96-H60L-BK-GG)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Black (277151KBK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- GLOBAL INDUSTRIAL In Ground Anchor Kit For Grass (695771)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- Paris Site Furnishings Picnic Tables