Shop All Outdoor Benches
Paris Site Furnishings
PSF Shade Series 6' Carmine Red Surface Mounted Park Bench W/ Solid Canopy 85 1/2''x78''x97 1/4''
Mfr # 969DPS6CSSLR
Zoro # G711583240
Free Shipping & Returns
$9,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969DPS6CSSLR
- Zoro # G711583240
- Country of Origin China
- Category Outdoor Benches
Description
Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' carmine red surface mounted park bench with solid canopy. This park bench is designed to provide comfortable outdoor seating while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series park bench will accommodate people of all ages and sizes.This park bench boasts an attractive carmine red color that will uplift guests and bring positive attention to your property. Additionally it exhibits a stylish solid construction that prevents rain snow and light from passing through. Built out of durable steel that can endure harsh climates this park bench is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- PESTWEST USA LLC PestWest CFL Shatter Resistant Replacement Lamp For Sunburst'S & Naturale Fly Killers 18W (130-000247)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X20)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- IMPERIAL POWER Imperial Power 258898 Four Seasons Lattice Steel Park Bench (258898)
- Paris Site Furnishings Patio Furniture