Paris Site Furnishings

PSF Shade Series 6' Beige Surface Mounted Park Bench with Solid Canopy 85 1/2'' x 78'' x 97 1/4''


product price: $9,788.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring style and shade to your outdoor gathering area with this Paris Site Furnishings Shade Series 6' beige surface mounted park bench with solid canopy. This park bench is designed to provide comfortable outdoor seating while its canopy offers protection from direct sunlight and rain. It features dual posts for enhanced stability. Plus its surface mounted design allows for a simple and versatile installation process at your park or bus stop. With an approximate 6' wide sitting area this Shade Series park bench will accommodate people of all ages and sizes.This park bench boasts an attractive beige color that will uplift guests and bring positive attention to your property. Additionally it exhibits a stylish solid construction that prevents rain snow and light from passing through. Built out of durable steel that can endure harsh climates this park bench is perfect for any outdoor community area.Overall Dimensions:Width: 85 1/2''Depth: 78''Height: 97 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.