Shop All Picnic Tables
Paris Site Furnishings
PSF 46'' Square Surface Mount Steel ADA Picnic Table with 3 Attached Seats.
Mfr # 969SPSAPSSF
Zoro # G311519694
product price: $9,309.99
/ea
Free Shipping & Returns
$9,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969SPSAPSSF
- Zoro # G311519694
- Country of Origin China
- Category Picnic Tables
Description
Provide your guests with a stylish and durable seating option with the Paris Site Furnishings single pedestal 46'' square surface mount perforated steel ADA accessible picnic table with 3 attached seats. This outdoor table set is made of durable powder-coated steel that is meant to withstand outdoor conditions. Its reliable construction and pre-cut holes allows it to be mounted directly into a surface and provides a sturdy place for customers and guests to relax.This set pairs with a matching roof sold separately that keeps your guests out of direct sunlight while they relax. It also includes 3 perforated pedestal seats with a generous open space suitable for wheelchair access. These steel seats are attached to both the surface and the 46'' square table creating a sturdy set up that you can be confident will last a long time. Enhance your outdoor seating with this steel picnic table with 3 attached seats!Overall Dimensions:Length: 73''Width: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO REAR MOWER WHL 8"" 22"" (59503)
- CHAR-BROIL Grill Cvr Patio Bistro (5779591P06)
- LOGO BRANDS LA Dodgers 24 Can Cooler (515-63)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Blue (262078BL)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- FLASH FURNITURE White Wood Picnic Table & Benches (RB-EBB-1470FD-WH-GG)
- Paris Site Furnishings Picnic Tables