Shop All Trash Cans
Paris Site Furnishings
PSF 34G Black Steel Outdoor Waste Receptacle - 461-360-0006.
Mfr # 969461360
Zoro # G411519587
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969461360
- Zoro # G411519587
- Country of Origin China
- Category Trash Cans
Description
Use this Paris Site Furnishings Lasting Impressions 34 gallon black rectangular outdoor waste receptacle to provide your guests with a convenient place to dispose of their trash! This receptacle features a sleek black-colored design with rectangular slots cut into the sides for visual appeal. Its sturdy rectangular shape and durable steel construction ensures that it will stand up to the daily wear and tear of public use. It also features a powder coating that helps prevent the appearance of the receptacle from deteriorating in harsh weather conditions.This receptacle has 2 14'' x 7'' entry cavities for easy accessibility when throwing something away. It accommodates a 34 gallon liner sold separately making it an economical solution for your outdoor waste needs. Like all items from the Lasting Impressions collection this receptacle helps you leave a positive impact on visitors. This receptacle is perfect for parks public pools schoolyards and outdoor dining areas. Add this Paris Site Furnishings receptacle to your outdoor space to provide your guests with a convenient place to dispose of their waste!Overall Dimensions:Width: 22 3/8''Depth: 22 3/8''Height: 40 15/16''Capacity: 34 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCD6)
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, LED Display (P04)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- AMSTAT 18 mm Bristle & 36 in. Carbon Fiber Brush (CF320018-36)
- KOHLER Dual-Compartment Step Trash Can (20956-ST)
- RUBBERMAID UNDRCNTR WSTBKT BLK 9.4G (2111429)
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59753)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGCC16SSSGL)
- HAPCO-ELMAR 14 qt Trash Can, Graphite (EC114GRPH)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- SIMPLEHUMAN 132 gal Rectangular Step Can, Brushed, Stainless Steel (CW1816)
- Paris Site Furnishings Trash Cans