Shop All Bicycle Racks
Paris Site Furnishings
Paris Furnishings Heavy-Duty 17 Loop Powder Coated Surface Mount M Style Bike Rack
Mfr # 969BRM9PSF
Zoro # G011899195
product price: $2,394.99
/ea
Free Shipping & Returns
$2,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969BRM9PSF
- Zoro # G011899195
- Country of Origin China
- Category Bicycle Racks
Description
Provide an added measure of convenience for your guests visitors or students with this Paris Furnishings heavy-duty 17 loop powder coated surface mount M style bike rack. The M style loop of this bike rack keeps bikes neat and standing upright creating a secure environment for cyclists to park their bikes. The narrow design allows the rack to hold high security U-locks so that bikes can be securely fastened. It can hold up to 19 bicycles at a time and is perfect for use in front of schools restaurants shopping areas or at parks.This durable steel rack is made to withstand harsh weather conditions. It features 2 3/8'' tubing with an electrocoat zinc rich primer and a powder coated finish that ensures complete sealing of crevices and joints. This finish makes the rack corrosion-resistant for long-lasting use. This rack can be easily mounted to flat hard surfaces such as concrete or pavement for a sturdy stable base to hold bicycles. Practical yet eye-catching this bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 206 3/8''Height: 42''Tubing Thickness: 2 3/8''Loop Space: 9 5/8''Bike Capacity: 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON GARDEN HOSE DISPLAY-HSS12 10 pc x (GHD-HSS12)
- LOKKLATCH Security Gravity Gate Latch, 1.5In. W, Blk (LLD3KD)
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Pink (03-500-31)
- ROBLINE Waxed Tackle Yarn - 0.8mm x 40M - Red (TYN-08RSP)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-SF-B)
- GLOBAL EQUIPMENT 5-Bike Wave Bike Rack, Black, Flange Mount (652777M)
- MADRAX Bike Rack, Blk, (9) Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-B)
- MADRAX Bike Rack, Galv, (9)Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-G)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- ZORO SELECT Bike Rack, 4-Bike (9PXM1)
- Paris Site Furnishings Bicycle Racks