Paris Site Furnishings

Paris Furnishings 80'' 6 Loop Powder Coated Surface Mount Bike Rack


product price: $1,470.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide an added measure of convenience for your guests visitors or students with this Parish Furnishings 80'' 6 loop powder coated surface mount bike rack. This bike rack is easy to spot with it's loop design and creates secure environment for cyclists to park their bikes. It can hold up to 9 bicycles at a time and is perfect for use in front of schools restaurants shopping areas or at parks.This durable steel rack is made to withstand harsh weather conditions. Its electrocoat zinc rich primer with a powder coated finish ensures complete sealing of crevices and joints and is corrosion-resistant for long-lasting use. This rack can be easily mounted to flat hard surfaces such as concrete or pavement for a sturdy stable base to hold bicycles. Practical yet eye-catching this bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 80''Height: 42''Loop Tubing Diameter: 1 5/16''Frame Tubing Diameter: 2 3/8''Bicycle Capacity: 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.