Shop All Bicycle Racks
Paris Site Furnishings
Paris Furnishings 58'' 4 Loop Powder Coated Surface Mount Bike Rack
Mfr # 969BRL4SF
Zoro # G511899367
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969BRL4SF
- Zoro # G511899367
- Country of Origin China
- Category Bicycle Racks
Description
Provide an added measure of convenience for your guests visitors or students with this Parish Furnishings 58'' 4 loop powder coated surface mount bike rack. This bike rack is easy to spot with it's loop design and creates secure environment for cyclists to park their bikes. It can hold up to 7 bicycles at a time and is perfect for use in front of schools restaurants shopping areas or at parks.This durable steel rack is made to withstand harsh weather conditions. Its electrocoat zinc rich primer with a powder coated finish ensures complete sealing of crevices and joints and is corrosion-resistant for long-lasting use. This rack can be easily mounted to flat hard surfaces such as concrete or pavement for a sturdy stable base to hold bicycles. Practical yet eye-catching this bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 58''Height: 42''Loop Tubing Diameter: 1 5/16''Frame Tubing Diameter: 2 3/8''Bicycle Capacity: 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nipple Metallic (Bulk) (52 136 02-M)
- TECUMSEH Muffler (390325)
- GEOCEL Geocel GC23200 Pro Flex RV Multi-Purpose Brushable Repair Coating - Clear, 1 Quart (GC23200)
- SOUTHLAND Air Filter Element (A201700P)
- FROG FURNISHINGS CEDAR RECYCLED PLASTIC BIKE RACK (PB BIKECED)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Black, Flange Mount, 5-Bike Capacity (652778)
- LEISURE SPORTS 2022 Leisure Sports Six Bike Floor Stand Bicycle Instant Park Pro-Quality (555619QYH)
- EXTREME MAX 5600.3211 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3211)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- LEISURE SPORTS 1107 Leisure Sports Gravity Bike Stand Bicycle Rack for Storage or Display, Holds Two Bicycles (312415QQM)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- Paris Site Furnishings Bicycle Racks