Shop All Bicycle Racks
Paris Site Furnishings
Paris Furnishings 58'' 4 Loop Powder Coated Inground Mount Bike Rack
Mfr # 969BRL4IG
Zoro # G411899276
product price: $1,560.99
/ea
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969BRL4IG
- Zoro # G411899276
- Country of Origin China
- Category Bicycle Racks
Description
Provide an added measure of convenience for your guests visitors or students with this Parish Furnishings 58'' 4 loop powder coated inground mount bike rack. This bike rack is easy to spot with it's loop design and creates secure environment for cyclists to park their bikes. It can hold up to 7 bicycles at a time and is perfect for use in front of schools restaurants shopping areas or at parks.This durable steel rack is made to withstand harsh weather conditions. Its electrocoat zinc rich primer with a powder coated finish ensures complete sealing of crevices and joints and is corrosion-resistant for long-lasting use. This rack is constructed to be mounted directly into the ground creating a sturdy stable base to hold bicycles. Practical yet eye-catching this bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 58''Height: 42''Loop Tubing Diameter: 1 5/16''Frame Tubing Diameter: 2 3/8''Bicycle Capacity: 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt- 87 (037X89)
- MUTUAL INDUSTRIES Misf 150 24” X 500’ Fabric Only (150-500-24)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- CLASSIC ACCESSORIES Cover, V-Shape, Sctnal Lounge (55-882-011501-00)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Black, Flange Mount, 5-Bike Capacity (652778)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk (9AH38)
- GLOBAL EQUIPMENT 5-Bike Wave Bike Rack, Black, Flange Mount (652777M)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- FASTEN2 Concrete Mounting Kit For Stadium Bike Rack - Pack of 6 (269371)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- Paris Site Furnishings Bicycle Racks