Shop All Bicycle Racks
Paris Site Furnishings
Paris Furnishings 5' Powder Coated Surface Mount Grid Style Bike Rack
Mfr # 969BRG8PC
Zoro # G611899366
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paris Site Furnishings
- MFR # 969BRG8PC
- Zoro # G611899366
- Country of Origin China
- Category Bicycle Racks
Description
Provide an added measure of convenience for your guests visitors or students with this Paris Furnishings 8' powder coated surface mount grid style bike rack. The grid style of this bike rack keeps bikes neat and standing upright creating a secure environment for cyclists to park their bikes. It is It can hold up to 14 bicycles at a time and is perfect for use in front of schools restaurants shopping areas or at parks. For most efficient use bikes should be placed in alternating directions on the rack.This durable steel rack is made to withstand harsh weather conditions. Its electrocoat zinc rich primer with a powder coated finish ensures complete sealing of crevices and joints and is corrosion-resistant for long-lasting use. This rack can be easily mounted to flat hard surfaces such as concrete or pavement for a sturdy stable base to hold bicycles. Practical yet eye-catching this bike rack will endure the elements for years of reliable service.Overall Dimensions:Length: 58 5/16''Height: 30''Bicycle Capacity: 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON SALT 40LB Pro Pool Salt (F124660000G)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- ROOF MELT Calcium Chloride Tablet Ice Melt 14 lb (RM65S)
- AMERICAN BRASS CRD-SPRY-SL3000N-A RV Kitchen Faucet w Trumpet Spout Pull-Down Sprayer&Single Lever Handle-Repl. (CRD-SPRY-SL3000N-A)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- LEISURE SPORTS 2022 Leisure Sports Six Bike Floor Stand Bicycle Instant Park Pro-Quality (555619QYH)
- CARGOLOC Bicycle Floor Stand, 2 (32517)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- Paris Site Furnishings Bicycle Racks