Shop All Bollards
Paris Site Furnishings
Paris Furnishings 4'' Square Steel T Style Rotating Inground Mount Bollard TBIG-72-36-36''.
Mfr # 969TGATE
Zoro # G911635831
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969TGATE
- Zoro # G911635831
- Country of Origin China
- Category Bollards
Description
Protect your facility with the Paris Site Furnishings 4'' square decorative steel T style rotating inground mount bollard TBIG-72-36-36. This bollard features a bright red powder-coated finish that is clearly visible in front of your facility. Its durable steel construction and inground mounting ensures the protection of your facility from collisions or accidents.This bollard is a 4'' square designed into a T-shape with a 72'' wide top piece. This piece is able to rotate depending on the direction you need it facing for maximum protection. This bollard even includes provision for a padlock sold separately. Feel confident that your facility is protected with this steel T style rotating inground bollard.Overall Dimensions:Width: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Green Vinyl (G08-EEX-XBN)
- MARASTAR Marastar 263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2 (263713)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386TNT)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Yellow/Yello (CL1386NYT)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH (670517)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- VESTIL Steel Pipe Safety Bollard, 24 x 4-1/2" (BOL-24-4.5)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- Paris Site Furnishings Bollards