Shop All Outdoor Benches
Paris Site Furnishings
6' Pride Rainbow Steel Park Bench 70'' x 22 13/16'' x 32 3/8''
Mfr # 969460296PRD
Zoro # G011583315
Free Shipping & Returns
$3,250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969460296PRD
- Zoro # G011583315
- Country of Origin China
- Category Outdoor Benches
Description
This Paris Site Furnishings 6' pride rainbow steel park bench is a great way to add a splash of color and inclusivity to your outdoor community. This park bench features a vibrant rainbow-colored design with bright shades of carmine red orange safety yellow yellow-green blueberry and grape. Add this eye-catching statement piece to your park playground or public trail to make your space feel more accepting and fun!This bench is approximately 6' long giving your guests plenty of sitting space. It boasts an angled seat and backrest to promote comfort. Additionally the bench is made from 100% steel slats for unparalleled stability. It also exhibits two types of powder coatings to ensure the bench's longevity. The durable polyester powder top coating shields its surface from scratches while the primer powder coating provides rust resistance. With this unique piece of outdoor furniture from Paris Site Furnishings you can get the most out of your outdoor space!Overall Dimensions:Length: 70''Depth: 22 13/16''Height: 32 3/8''Seat Height: 18 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN Fire Log 6 pk, 6PK (502-160-807)
- EVERRICH INDUSTRIES Baseball Counter-Right Hand, (EV122645)
- KOHLER Jet Slow (24 337 01-S)
- ECHO Trimmer Head, 5 In. Dia. (21560031)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- LIFETIME Lifetime® Simulated Wood Convertible Bench, Gray (60253)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- LORELL Teak Faux Wood Outdoor Bench (42688)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- Paris Site Furnishings Patio Furniture