Shop All Bollards
Paris Site Furnishings
6 1/2'' Square Wood Surface Mount Bollard INOX I-BOL-PL-6x6
Mfr # 969IBOLPLSF
Zoro # G411635898
Free Shipping & Returns
$2,202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paris Site Furnishings
- MFR # 969IBOLPLSF
- Zoro # G411635898
- Country of Origin China
- Category Bollards
Description
Protect your facility with the Paris Site Furnishings 6 1/2'' square wood surface mount bollard INOX I-BOL-PL-6x6. This bollard features an attractive hardwood construction with brushed stainless steel accents making it great for any restaurant hotel or business center. Its stylish yet functional design ensures your facility is protected from damage while adding to the overall appearance of the facility.This bollard comes with pre-drilled holes for easy installation. It stands 36'' off the surface it is mounted into and is a 6 1/2'' square design. Feel confident that your facility is both safe and stylish with this wood surface mount bollard post.Overall Dimensions:Length: 6 1/2''Width: 6 1/2''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- MILWAUKEE HAND TRUCKS Furniture Dolly, Heavy Duty 19"x32" (DC33219)
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-4.5)
- VESTIL Plastic Bollard Post Cover, 7.13 x 52" (BPC-7)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- POST GUARD Post Guard® Bollard Cover, 4-1/2"Dia. X 52"H, Grey W/Red Tape (CL1385C)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- Paris Site Furnishings Bollards