Shop All Tool Boxes
Paricon
Tool Box, Black/Yellow, 19 in W x 10 in D x 10 in H
Mfr # 209710
Zoro # G004000997
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Features Plastic Latch
- Includes Top Organizers
- Handle Type Carrying Handle
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paricon
- MFR # 209710
- Zoro # G004000997
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 10 in |
Height | 10 in |
Details
Item | Tool Box |
Color | Black/Yellow |
Features | Plastic Latch |
Includes | Top Organizers |
Handle Type | Carrying Handle |
Description
Stanley, 19", Essential Tool Box, Plastic Latch, Features & Benefits, Top Organizers Enables Small Parts Organization, Wide Latch With Geometric Lock For Added Security, New Elegant Design With Sturdy Robust Appeal, Tool Tray With Handle & Enabler Side Access For Flexible Storage Solutions, Padlock Eye For Maximum Security, Top Recessed For Screws & Washers.
Specifications- Weight: 3.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Tool Lanyard, Black, Nylon, 5 Lb. (9077/1)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- URREA Tool box, Black, 24 in W x (D8C20)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- MONTEZUMA Utility Box, Steel, Black, 42 in W x 15-3/4 in D x 12-1/2 in H (MKDB42B)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 4-1/2 in H (197210-9)
- Paricon Tool Boxes