Shop All Gear Assemblies
Paricon
Paricon 648 48 in. Flexible Flyer Plastic Sled; Pack of 12
Mfr # 630509
Zoro # G304146210
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paricon
- MFR # 630509
- Zoro # G304146210
- Country of Origin United States
- Category Gear Assemblies
Description
Features
- Flexible Flyer Plastic Sled.
- Size - 48 in.
- Pack of 12.
- Built In Handles For Maneuverability.
- Dimension - 50 x 18.5 x 3.5 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Control-Throttle 35 (3788)
- KOHLER Linkage Throttle Lever (62 079 11-S)
- JACKS IMPORTS Water Loop Leather Reins 5/8" x 8 ft. (1757)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- MTD Gear-Spur 11T Rh (917-04539B)
- MTD Gear-Wheel Drive (GW-20914)
- MTD Gear-Strg Pinion (717-05193B)
- MTD Gear-Worm 61T (917-04380)
- MTD Gear-Steering (717-1550F)
- MTD Gear-14T Helical (717-04667B)
- MTD Gear Assembly - Forw (917-0059B)
- Paricon Gear Assemblies