Shop All Compression Tube Fittings
Pargrip
Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In
Mfr # GEC-12
Zoro # G2529405
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GEC-12
- Zoro # G2529405
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Overall Length | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Union Elbow, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape 90 Degrees Elbow, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- DANCO Cartridge Ceramic Blue (89902)
- KISSLER RH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905H)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS220CF)
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In (GAME-68)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/2In (GSC-8)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/4In (GSC-4)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/8In (GAFS-66)
- LEGEND VALVE 1-1/2" PVC SCHEDULE 40 UNION (204-197)
- Pargrip Compression Tube Fittings