Shop All Compression Tube Fittings
Pargrip
Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In
Mfr # GEC-8
Zoro # G1030197
original price:
$100.21
17% off
new price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GEC-8
- Zoro # G1030197
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Elbow, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541TH)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/8In (GEC-6)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In (GAFS-44)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- Pargrip Tube Fittings