Shop All Compression Tube Fittings
Pargrip
Strt Reducer, PFA, Comp, 1/4In x 1/8In
Mfr # GSCR-42
Zoro # G2969644
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in x 1/8 in
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pargrip
- MFR # GSCR-42
- Zoro # G2969644
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in x 1/8 in |
Overall Length | 2 5/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Description
Straight Reducer, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Reducing Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x FNPT 304 SS Street Elbow (40SE113N030)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- KINRO COMPOSITES Kinro W-CWS27-SPK Three-Piece Tub Surround for use with Corner Caddy - 27 in. x 54 in., White (210010)
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In (GAME-46)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAMS-46)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- LEGRIS Brass Metric Compression Fitting (0106 15 00)
- Pargrip Compression Tube Fittings