Shop All Compression Tube Fittings
Pargrip
Strt Reducer, PFA, Comp, 1/2In x 3/8In
Mfr # GSCR-86
Zoro # G1294246
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in x 3/8 in
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GSCR-86
- Zoro # G1294246
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Hex Size | 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 9/16 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Straight Reducer, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 9/16 in, Specific Fitting Shape Straight Reducing Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Aquarium Filter Sock 200 Micron 4 inch ring by 8 inch long - Pack of 8 (BD3897106)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (712-ABCP)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 12" (G1378)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/8In (GEC-6)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx3/8In (GAMS-86)
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAFS-24)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx1/4In (GAME-84)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- Pargrip Tube Fittings