Shop All Compression Tube Fittings
Pargrip
Strt Reducer, PFA, Comp, 1/2In x 1/4In
Mfr # GSCR-84
Zoro # G1585726
original price:
$97.26
21% off
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in x 1/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pargrip
- MFR # GSCR-84
- Zoro # G1585726
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 21/32 in |
Hex Size | 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 1/4 in |
Description
Straight Reducer, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 21/32 in, Specific Fitting Shape Straight Reducing Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Double Check Valve Assembly, Size 3/4 In. (4ALF104A2F)
- WATTS Watts WR-100 Water Filter Wrench (WR-100)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- PARKER 1/4" FNPT 316 SS Cap (4 CP-SS)
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/4In (1202-0001)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In (GAMS-44)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/8In (GAMS-22)
- BRENNAN INDUSTRIES Bulkhead Adapter, Gas, N2709-LN (N2709-LN-04-04-SS)
- Pargrip Tube Fittings