Shop All Compression Tube Fittings
Pargrip
Strt Connector, PFA, PTFE, ETFE, Comp, 3/8In
Mfr # GSC-6
Zoro # G1776293
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pargrip
- MFR # GSC-6
- Zoro # G1776293
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 17/32 in |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Straight Connector, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 17/32 in, Specific Fitting Shape Straight Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sloan O Ring For Tail Piece (8009954)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 1" L (ZUSA-PF-1343)
- NVENT CADDY Split Ring Hanger, Size 1 In (4550100EG)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/2In (GAMS-48)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 1/2In (1207-0003)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-02-02-SS)
- Pargrip Compression Tube Fittings