Shop All Compression Tube Fittings
Pargrip
Strt Connector, PFA, PTFE, ETFE, Comp, 3/4In
Mfr # GSC-12
Zoro # G3057521
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GSC-12
- Zoro # G3057521
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Hex Size | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 3 5/32 in |
For Tube Outside Diameter | 3/4 in |
Description
Straight Connector, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 3 5/32 in, Specific Fitting Shape Straight Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 1 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- APOLLO Valve, 1-1/2in. Import, Threaded, 2-Piece, Full Port, NPT, Brass Ball Valve, 600 CWP, CSA, UL, FM (94A-107-01)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3258)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/2In (GSC-8)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAMS-46)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx3/8In (GAMS-86)
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 1/2In (1207-0003)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx1/8In (GAME-42)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- Pargrip Compression Tube Fittings