Shop All Compression Tube Fittings
Pargrip
Strt Adptr, PFA, Comp, 3/8Inx1/2In
Mfr # GAMS-68
Zoro # G1720573
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GAMS-68
- Zoro # G1720573
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 1/16 in |
Hex Size | 15/16 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/2" |
Description
Male Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In (1150800EG)
- KOHLER Dtv+ Amplifier Module (99696-NA)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- PARGRIP Strt Adapter, PFA, Comp, 1/4Inx1/2In (GAFS-48)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In (GEC-8)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/8In (GAMS-66)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- Pargrip Compression Tube Fittings